Beli ultra sonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jeken Ultrasonic Cleaner (Mesin Cuci Ultrasonik)atribut:
- Frequency (kHz): 40
- Tokyo Ultrasonic Engineering Ultrasonic Pipette Cleaneratribut:
- Power Supply (50/60Hz) (VAC): 100
- Size (mm): 385x365x885
- Water Tank Capacity (L): 17
- Oscillation Frequency (kHz): 33 to 40
- Type designation number: AU No. -13001
- Material: Body/SUS 304, Tank/Transparent PVC
- Accessories: Washing basketx1, basket receiverx1, water supply hose (inner diameter phi 12 mm, length 1.5 m)x1, drain hose (inner diameter phi 25 mm, length 1.5 m)x1, hose bandx2
- Dimensions Inside Basket (mm): 150x570
- Package Size (mm): 460x460x920
- Timer: 15 minutes total, continuous operation
- Water Usage (L/minute): 3 to 7
- GT Sonic Ultrasonic Cleaner (Mesin Cuci Ultrasonik)Deskripsi:Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
- King Da Jeng (KDJ) Double Union Ball Valveatribut:
- Color: Gray
- DK Sonic Ultrasonic Cleaner Digital with Heater (Mesin Cuci Ultrasonik)Deskripsi:- HEAVY DUTY AND MOISTURE-PROOFED: Inner tank, ultrasonic casing, cleaning basket, drainage, lid are made of SUS304, keeping ultrasonic cleaner away from corrosion, it enjoys longer service life compared to sonic cleaner that made of SUS201.- CONVENIENT SETTINGS AND SAFE USE: 10mins increase or decrease once if press and hold "Time +/-"; 10 degree increase or decrease once if press and hold "Temperature +/-"; Ultrasonic cleaner will stop automatically when there is no water; Heater will stop automatically if the temperature is higher than preset value.- AMAZING CLEANING PERFORMANCE: 28KHz is professional for surface cleaning and 40KHz is professional for intensive rinse such as blind holes and deep holes. Degas and heating function improve cleaning effect for oil and wax; High end transducers that will not cause abrasion to the inner tank.- USER-FRIENDLY WITH LED DISPLAY: Auto stand-by and sleep mode; High precision with digital display; Memory function and auto power off keeps you away from danger; Time and temperature can be reviewed clearly.- POWERFUL TRANSDUCER AND LARGE CAPACITY: 3 industrial strengthened transducers strengthen the ultrasonic power and make superior cleaning results. 6L big tank and integrated basket is perfect to hold items in place.> Fullwave(40KHz) for intensive rinse, semiwave(28KHz) for gross rinse> Auto stand-by, sleep, and wake-up by one key-press mode> Digital controller of high-precision and a long service-lifeatribut:
- Application: Jewelry Industry, Medical, Dental, Laboratorium, etc
- BAKU Ultrasonic Cleaner Digital (Pembersih Ultrasonik)atribut:
- Color: Silver
- Material: SUS304 Stainless Steel
- Branson Ultrasonic Cleaner (Mesin Cuci Ultrasonik)Deskripsi:Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.atribut:
- UNSPSC: 42281712
- Frequency (kHz): 40
- Includes: Cover
- Includes Timer: Yes
- Maximum Temperature (°C): 69
- Standards: CE; CSA; FCC; ISO14006; ISO9001; UL
- Tank Material: Stainless Steel
- Timer Range (minute): 0 to 99; Continuous Run
- Voltage (V): 120
- ELMA ULTRASONICS Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.atribut:
- UNSPSC: 42281712
- Auto Shutoff: Yes
- Cleaning Mode: Degas; Heat; Sweep
- Frequency (Hz): 37
- Heated: Yes
- Includes: Cover
- Includes Timer: Yes
- Maximum Temperature (°C): 80
- Tank Material: Stainless Steel
- Timer Range (minute): 1 to 30
- Timer Style: Digital
- Voltage (V): 110/120
- Maskot Ultrasonic Cleaner (Pembersih Ultrasonik)atribut:
- Frequency (kHz): 40
- Timer (minute): 0-30
- Custom Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- Resolution (mm): 0.01 (1 to 99) / 0.1 (100 or more)
- Accuracy (mm): ±(1% rdg + 0.1)
- Dimensions (mm): 72x135x37
- Humidity Range (%RH): 80 or less (no condensation)
- Measuring Range (mm): 1.0 to 350
- Operating Temperature (°C): 0 to +40
- Power Supply: 3 x AA batteries
- AS ONE Ultrasonic Pipette CleanerDeskripsi:A water-soluble alkaline detergent type. Uses a basket rotation mechanism that enhances cleaning accuracy. Equipped with a reflux function to replace the cleaning solution in the pipette tube. Ultrasonic rinsing is also used for efficient rinsing in a short time. Pipettes up to 480mm can be used.atribut:
- AS ONE Part Number: 4-025-02
- Material: PVC (vinyl chloride resin)
- Outer Diameter X Height H (mm X mm): 146×570
- KrisChef Food Trolley (Troli Makanan)atribut:
- Color: Silver
- Dimensions (cm): 81x46x85
- Material: Stainless Steel 304
- Number of Levels: 3
- Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Deskripsi:LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.atribut:
- Display: 240x160 dot matrix LCD
- Host Size (mm): 142x72x28
- Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
- Probe Application: Measure conventional workpieces
- Probe Exposure Temperature (°C): -10 to 60
- Probe Minimum Measuring Area (mm): 10
- Probe Model: 5MHZφ10
- Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
- Probe Size (mm): 18x26
- Sound Velocity Range (m/s): 1000 to 9999
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
- Unit Measurement: mm/inch
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Sharp Ultrasonic Pipette Cleaneratribut:
- Power Supply (50/60Hz) (VAC/VA): 100/185
- Circuit System: Self-oscillation system (automatic frequency tracking)
- Inner Diameter x Depth (mm): 174x650
- Liquid Volume: 12
- Output (at 28 kHz) (W): Up to 55
- Ultrasonic Transducer (kHz): 28
- Material: PVC (vinyl chloride Plastic)
- Package Size (mm): 965x570x560
- ELMA Ultrasonic Cleaner Elmasonic (Pembersih Ultrasonik)Deskripsi:The Elmasonic EASY family include a range of 9 different device sizes with tank volumes ranging from 0.8 to 28 litres. Microprocessor-controlled ultrasonic with sweep technology offers a state-of-the-art solution.atribut:
- Ultrasonic Frequency (kHz): 37
- Hwashin Ultrasonic Cleaner Bath (Mesin Cuci Ultrasonik)Deskripsi:Microprocessor controller ultrasonic cleaning selectable ultrasonic strength controller. Digital thermometer and timer. Easy to read operation status on digital display, built in drain valve unit. Temperature range: 0-50°C, timer 0-99 min. Model 405. Bath capacity 5.7 ltr. Bath size 295 x 150 x 150 mmatribut:
- Transducer: Industrial BLT Type
- Frequency (kHz): 40
- ELMA ULTRASONICS Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.atribut:
- UNSPSC: 42281712
- Auto Shutoff: Yes
- Cleaning Mode: Degas; Heat; Sweep
- Heated: Yes
- Includes: Cover
- Includes Timer: Yes
- Maximum Temperature (°C): 80
- Tank Material: Stainless Steel
- Timer Style: Digital
- Voltage (V): 110/120
Daftar Harga ultra sonic Terbaru November 2026
| Jeken Ultrasonic Cleaner (Mesin Cuci Ultrasonik) | Rp2.599.900 |
| Tokyo Ultrasonic Engineering Ultrasonic Pipette Cleaner | Rp109.999.900 |
| GT Sonic Ultrasonic Cleaner (Mesin Cuci Ultrasonik) | Rp3.499.900 |
| King Da Jeng (KDJ) Double Union Ball Valve | Rp60.900 |
| DK Sonic Ultrasonic Cleaner Digital with Heater (Mesin Cuci Ultrasonik) | Rp6.199.900 |
| BAKU Ultrasonic Cleaner Digital | Rp879.900 |
| BAKU Ultrasonic Cleaner Digital (Pembersih Ultrasonik) | Rp749.900 |
| Branson Ultrasonic Cleaner (Mesin Cuci Ultrasonik) | Rp28.999.900 |
| ELMA ULTRASONICS Ultrasonic Cleaner | Rp23.999.900 |
| Maskot Ultrasonic Cleaner (Pembersih Ultrasonik) | Rp11.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/f7P107055547-2.jpg)

/nmP109193850-1.jpg)
%20Double%20Union%20Ball%20Valve/l3P106530759-2.jpg)
/1vP110447067-1.jpg)

/qoP109205960-1.jpg)
/ggP109523592-1.jpg)

/29P111080081-1.jpg)
/msP105280820-1.jpg)


/i9P114776657-1.jpg)
/56P110917186-1.jpg)
/m8P110941800-2.jpg)

/79P107928261-1.jpg)
/0yP106200034-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)